Beli digital micrometer mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Mulai

    Rp6.899.900

    Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Deskripsi:
    The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened  steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Graduation (mm): 0.01 / 0.001inch
    • Measuring Faces: Caliper Type
    • SPC Output: Yes
    • Technology: Digimatic
  2. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  3. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  4. Mitutoyo Digital Crimp Height Micrometer Metric
    Mulai

    Rp4.699.900

    Mitutoyo Digital Crimp Height Micrometer Metric
    Deskripsi:
    The Mitutoyo digital crimp height micrometer measures the contact height of a connector once crimped with a wire. The micrometer’s pointed spindle and blade anvil give precise position for highly accurate measurements. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Range (mm): 0-20
    • Resolution (mm): 0.001
    • Accuracy (µm): ±3
    • Optional Accessories: 05CZA662, 05CZA663
    • IP Rating: IP65
    • Mitutoyo Part Number: CHM-20MX
    • Ratchet/Thimble: Ratchet Stop
    • SPC Output: IP Rating
    • Technology: Digimatic
  5. KRISBOW Oil Drain Tool Oil Pneumatic Dispenser (Alat Penguras Oli)
    Mulai

    Rp6.999.900

    KRISBOW Oil Drain Tool Oil Pneumatic Dispenser (Alat Penguras Oli)
    atribut:
    • Tank (L): 24
    • Working Pressure (Bar): 3-8
    • Air Inlet Connection: Tires valve
    • Delivery Tube Diameter-length (inch-m): 3/4-1.8
    • Fitting: Metal
    • Dimensions (LxWxH) (mm): 300x300x850
  6. Mitutoyo Digital Disk Micrometer Metric Non Rotating Spindle
    Mulai

    Rp7.299.900

    Mitutoyo Digital Disk Micrometer Metric Non Rotating Spindle
    Deskripsi:
    The Mitutoyo digital disc micrometer uses flat discs and non-rotating spindle made with hardened steel in our own Japanese factory to measure lengths of spur and helical gears. The flatness and thinness of the discs allow for reliable measurements in tight spaces. The non-rotating spindle reduces torque on parts being measured and prevents workpiece deformation and wear. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Readings are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Disk Diameter (Ømm): 20
    • Graduation (mm): 0.01
    • Flatness (µm): 1
    • Measuring Force (N): 3-8
    • Optional Accessories: 05CZA662, 05CZA663
    • Ratchet/Thimble: Ratchet Stop
    • SPC Output: Yes
    • Technology: Digimatic
  7. Mitutoyo High Accuracy Digital Micrometer
    Mulai

    Rp19.999.900

    Mitutoyo High Accuracy Digital Micrometer
    Deskripsi:
    Description This Micrometer enables 0.1 μm resolution measurements and is ideal for customers who need to make highly accurate measurements with a hand-held tool (such as Gauge R & R analysis).The Absolute High-Accuracy Micrometer offers the following benefits:It delivers higher accuracy without sacrificing operability, by using Mitutoyo‘s innovative 0.1 μm resolution ABS (absolute) rotary sensor and high accuracy screw machining technology which reduces instrumental error to just 0.5 μm.Its highly rigid frame and high-performance constant-force mechanism (7-9 N) enable more stable measurement.
    atribut:
    • Auto Power OFF (After 20 Min. Non Use): Yes
    • Battery Life: Approx. 2 years
    • Data Output: Yes
    • Digital/Analog: Digital
    • Display (mm): LCD, character height 7.5
    • Function Lock: Yes
    • Hold: Yes
    • Low Voltage Alarm: Yes
    • Mass: 400
    • Measuring Face (mm): Carbide-tipped, micro-lap finish, Ø 3.2
    • Measuring Force: 7 - 9
    • Measuring Spindle (mm): With spindle lock, ø 6.35, spindle pitch 0.5
    • On/Off: Yes
    • Power Supply: 1 lithium battery CR-2032
    • Preset: Yes
    • Resolution Switching: Yes
  8. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp3.199.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    These IP65, IP66, and IP67 digital outside micrometers are used for measuring the outside dimensions of wires, spheres, gauge blocks, and other parts in harsh environments. IP65+ micrometers offer protection against solids and dust particles. IP65 micrometers protect against low-pressure liquid jets, while IP66 micrometers offer protection from high-pressure liquid jets. IP67 micrometers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids.
  9. Mitutoyo Digital Micrometer Interchangeable Anvil
    Mulai

    Rp23.999.900

    Mitutoyo Digital Micrometer Interchangeable Anvil
    Deskripsi:
    Description A Mitutoyo digital micrometer provided with easily interchangeable anvils to enable a wide measuring range from one instrument. A ratchet stop guarantees repeatable measurement. Digimatic data output.
    atribut:
    • 2 x Preset: Yes
    • ABS/INC (INC ZERO): Yes
    • Auto Power OFF (After 20 Min. Non Use): Yes
    • Battery Life: Approx. 2.4 years for models ≤300mm 1.8 years for >300mm
    • Delivered: Including box, spanner, setting standard, 6 anvils, 2 SR44 batteries
    • Digital Step (inch/mm): 0.0001/0.001
    • Digital/Analog: Digital
    • Display (mm): LCD, character height 7.5
    • Flatness (inch): 4e-05
    • Function Lock: Yes
    • Hold: Yes
    • Inch-Metric: Inch/Metric
    • Interchangeable Anvils: 6
    • Low Voltage Alarm: Yes
    • Measuring Face: Carbide tipped, micro-lap finish spindle and hardened steel anvil
    • Measuring Force: 10 - 15
    • Measuring Spindle (mm): With spindle lock, ø6.35 (≤300) ø 8 (>300) , spindle pitch 0.5
    • Power Supply: Battery SR-44
    • Scale (mm): Thimble and sleeve satin chrome finish, ø21
    • Spindle Feed Error: 0.00015
  10. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  11. Mitutoyo Digital Spline Micrometer Metric
    Mulai

    Rp5.099.900

    Mitutoyo Digital Spline Micrometer Metric
    Deskripsi:
    The digital Mitutoyo spline micrometer is ideal for measuring minor indents, slots, spline shafts and keyways on workpieces. The anvil and spindle each have reduced diameters to better measure internal features with high accuracy. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on a coolant-proof, easy-to-read LCD display.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Accuracy (µm): ±2
    • Graduation (mm): 0.01
    • Flatness (µm): 0.3
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • IP Rating: IP65
    • Measuring Faces: Carbide tipped
    • Measuring Force (N): 5-10
    • Optional Accessories: 05CZA662, 05CZA663
    • Parallelism (µm): 2 or less
    • Ratchet/Thimble: Rachet Stop
    • SPC Output: Yes
    • Technology: Digimatic
  12. SHINWA Digital Micrometer
    Mulai

    Rp1.699.900

    SHINWA Digital Micrometer
    atribut:
    • Measurement Range (mm): 0 to 25
    • Minimum Display (mm): 0.001
    • Instrument Error (µm): ±3
  13. Mitutoyo Digital Micrometer
    Mulai

    Rp8.399.900

    Mitutoyo Digital Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Data Output: Yes
  14. Mitutoyo Digital Micrometer Quantumike
    Mulai

    Rp4.099.900

    Mitutoyo Digital Micrometer Quantumike
    Deskripsi:
    Description This is an IP65 micrometer offering movement four times as fast as a standard micrometer.It presents you with the following benefits:Faster measurement is achieved by using a coarser thread which feeds the spindle by 2 mm per thimble rotation.Bidirectional communication e.g. to perform parameter setting from a PC (Digimatic S 1 interface) is possible.Ratched thimble mechanism and a small design ensures easy single-handed or stand operation.Equipped with a calibration schedule warning function.GO/±NG judgement is performed by setting the upper and lower tolerance limits.Approach speed warning function for reliable measurements.Extraordinary battery life of 2 years (4000 h).Outstanding accuracy refer to EN ISO 3611 JMPE ±1 µm (0-25, 25-50 mm model).Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid.A function lock protects the display against unauthorized use.Visibility is improved by enlarging the display unit.
    atribut:
    • ABS/INC (INC ZERO): Yes
    • Auto Power OFF (After 20 Min. Non Use): Yes
    • Battery Life: Approx. 2 years (under normal use) Approx. 4000 hours (continous use)
    • Calculation Function (With Formula): Yes
    • Calibration Warning Function: Yes
    • Customizing Keys: Yes
    • Data Output: Digimatic S1
    • Delivered: Including box, spanner, CR2032 battery, certificate of inspection
    • Display (mm): LCD, character height 7.5
    • Function Lock: Yes
    • GO/±NG Judgement: Yes
    • Hold: Yes
    • Low Voltage Alarm: Yes
    • Measuring Face: Carbide-tipped, micro-lap finish
    • Measuring Force: 7 - 12
    • Measuring Spindle (mm): With spindle lock, ø 6.35, spindle pitch 2
    • On/Off: Yes
    • Power Supply: 1 battery CR2032
    • Preset: Yes
  15. monotaro Mini-Digital Outer Micrometer (Outside Micrometer)
    Mulai

    Rp369.900

    monotaro Mini-Digital Outer Micrometer (Outside Micrometer)
    Deskripsi:
    Produk ini juga sering disebut dengan Outside micrometer
    atribut:
    • Overall Length (mm): About 111
    • Power Supply: SR44 batteries (not included)
    • Material: resin
    • Minimum Display (mm): 0.01
    • Width (mm): About 60
    • Instrumental Error (mm): +/- 0.1
    • Measuring Range (mm) : 0 to 12.7
  16. SHAHE Digital Micrometer
    Mulai

    Rp1.199.900

    SHAHE Digital Micrometer
    Deskripsi:
    SHAHE MicrometerMengukur dimensi pada benda kecil dengan tingkat ketelitian yang tinggi!Tersedianya layar digital memberikan kemudahan pada pembacaan hasil sehingga mengurangi kemungkinan human error.
    atribut:
    • Accuracy (mm): ± 0.003
    • Measuring Force (N): 5 - 10
    • Power Supply: 3V CR2032 Battery
    • Resolution (mm): 0.001
  17. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  18. Mitutoyo Ball Gear Micrometer U-WAVE Transmitter Set (IP67, Bluetooth Type)
    Mulai

    Rp24.999.900

    Mitutoyo Ball Gear Micrometer U-WAVE Transmitter Set (IP67, Bluetooth Type)
    Deskripsi:
    Precision steel balls are attached to both measuring surfaces of the main body to measure the overpin diameter of gears. GMB-MX is a waterproof digital ball gear micrometer with protection class IP65. A ball gauge with the appropriate size is selected to match the gear module (0.5 to 5.25).
    atribut:
    • Constant Pressure Device: Yes
    • Minimum Reading (mm): 0.001
  19. SK (Niigata Seiki) Digital S-Line Micrometer
    Mulai

    Rp8.399.900

    SK (Niigata Seiki) Digital S-Line Micrometer
    Deskripsi:
    It is a high-end model "S line series" that pursues high functionality and high performance. Built-in wireless type eliminates the need to install a transmitter. It is a waterproof protection class IP65 specification that can be used safely even in the field where it is exposed to water or cutting fluid. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. It has a reference function that remembers the zero point even when the power is turned off. It has a tolerance judgment display function with a warning. With absolute measurement and relative measurement modes. With a measuring surface carbide tip. Comes with a constant pressure device. Comes with a hold function. With auto on / off (about 8 minutes, about 120 minutes, none) function.For measuring outer dimensions* Maximum tolerance does not include quantization error (± 1 count). * A wireless receiver (WI-1M) (sold separately) is required to receive data. * The manufacturer's ANT + system is certified in Japan, FCC (US), CE (EU), and KCC (Korea) (excerpts from major regions only). Please contact us for use in other areas. * Operating temperature range (°C): 10-40 * Data transmission connection unit: WI-M1 (wireless) * Wireless method: ANT + (communication distance within 6 m)
    atribut:
    • IP Grade: 65
    • Power Supply: CR2032 (included for testing)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type: Digital
Daftar Harga digital micrometer mitutoyo Terbaru October 2026
Mitutoyo Digital Inside Micrometer Metric Caliper TypeRp6.899.900
Mitutoyo Digital Outside MicrometerRp2.799.900
Mitutoyo Outside Micrometer DigitRp1.799.900
Mitutoyo Digital Crimp Height Micrometer MetricRp4.699.900
KRISBOW Oil Drain Tool Oil Pneumatic Dispenser (Alat Penguras Oli)Rp6.999.900
Mitutoyo Digital Disk Micrometer Metric Non Rotating SpindleRp7.299.900
Mitutoyo High Accuracy Digital MicrometerRp19.999.900
Mitutoyo Digital Outside MicrometerRp3.199.900
Mitutoyo Digital Micrometer Interchangeable AnvilRp23.999.900
Mitutoyo Mikrometer DigitalRp1.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)